- 1.74 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Inner Diameter (mm) | 26.04 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| I.D. | 1.03 in, 26.04 mm |
| Hycon Part No. | H90214010BH |
| Media Type | Synthetic |
| PTI Part No. | FK010JUB |
| Collapse Burst (in) | 207 |
| Vickers Part No. | N/A |
| Inner Diameter (in) | 1.03 |
| Fairey Arlon Part No. | R921Z0415A |
| Norman Ultraporis Part No. | N/A |
| Efficiency Beta 1000 | 12 micron |
| LHA Part No. | N/A |
| Parker Part No. | 925666/927696 |
| Schrader Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Dmic Part No. | N/A |
| Seal Material | Viton |
| Zinga Part No. | N/A |
| Gresen Part No. | N/A |
| Collapse Burst (mm) | 3002 |
| Stauff Part No. | SP010F10B |
| Pall Part No. | HC9021FDT4H |
| Length | 4.46 in, 113.4 mm |
| Filter Series | HPK02, FPK02 |
| Primary Application | PALL HC9021FUT4Z |
| Moog Part No. | N/A |
| Length (in) | 4.46 |
| Length (mm) | 113.4 |
| O.D. | 1.74 in, 44.07 mm |
| Outer Diameter (mm) | 44.07 |
| Outer Diameter (in) | 1.74 |
| Collapse Burst | 3002.28 psi, 207 bar |
| Style | Cartridge |
| Series | HPK02, FPK02 |
| Weight | 0.1 LB |
| EAN or UPC | 742330018064 |
-
Prop 65


