- 1.74 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| I.D. | 1.03 in, 26.04 mm |
| Element Description | Hydraulic Cartridge |
| Gresen Part No. | N/A |
| Zinga Part No. | N/A |
| Outer Diameter (mm) | 44.07 |
| Vickers Part No. | N/A |
| Moog Part No. | 07160645 |
| Parker Part No. | 925669/927723 |
| Length (mm) | 207.3 |
| Hycon Part No. | H90218003BH |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.03 |
| Inner Diameter (mm) | 26.04 |
| O.D. | 1.74 in, 44.07 mm |
| Norman Ultraporis Part No. | N/A |
| Fairey Arlon Part No. | R921Z0803A |
| Length | 8.16 in, 207.3 mm |
| Outer Diameter (in) | 1.74 |
| Pall Part No. | HC9021FDP8H |
| Filter Series | HPK02, FPK02 |
| Efficiency Beta 1000 | 5 micron |
| Collapse Burst (in) | 207.8 |
| PTI Part No. | FK020GUB |
| LHA Part No. | N/A |
| Schrader Part No. | N/A |
| Stauff Part No. | N/A |
| Collapse Burst (mm) | 3014 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Length (in) | 8.16 |
| Dmic Part No. | N/A |
| Style | Cartridge |
| Series | HPK02, FPK02 |
| Collapse Burst | 3013.88 psi, 207.8 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330018071 |
-
Prop 65


