- 1.74 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Length | 8.18 in, 207.8 mm |
| Collapse Burst (mm) | 3002 |
| Filter Series | HPK02, FPK02 |
| Dmic Part No. | N/A |
| Length (in) | 8.18 |
| Vickers Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Length (mm) | 207.8 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Norman Ultraporis Part No. | N/A |
| Fairey Arlon Part No. | R950Z0806A |
| Schrader Part No. | N/A |
| Hycon Part No. | H90218003BHV |
| O.D. | 1.74 in, 44.07 mm |
| Inner Diameter (in) | 0.96 |
| Stauff Part No. | SP020F10B |
| Seal Material | Viton |
| Efficiency Beta 1000 | 12 micron |
| Primary Application | PALL HC9021FUT8Z |
| PTI Part No. | FK020JUB |
| Collapse Burst (in) | 207 |
| Media Type | Synthetic |
| Pall Part No. | HC9021FDT8H |
| Parker Part No. | 925671/927694 |
| Zinga Part No. | N/A |
| LHA Part No. | N/A |
| Outer Diameter (mm) | 44.07 |
| Inner Diameter (mm) | 24.46 |
| Moog Part No. | 07160176 |
| Outer Diameter (in) | 1.74 |
| I.D. | 0.96 in, 24.46 mm |
| Gresen Part No. | N/A |
| Series | HPK02, FPK02 |
| Collapse Burst | 3002.28 psi, 207 bar |
| Style | Cartridge |
| Weight | 0.9 LB |
| EAN or UPC | 742330018088 |
-
Prop 65


