- 3.11 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length (mm) | 116.8 |
| Schrader Part No. | N/A |
| I.D. | 1.69 in, 43 mm |
| Media Type | Synthetic |
| Vickers Part No. | N/A |
| Dmic Part No. | N/A |
| Moog Part No. | 07167056 |
| Element Description | Hydraulic Cartridge |
| Stauff Part No. | N/A |
| Efficiency Beta 1000 | 5 micron |
| Length (in) | 4.6 |
| Zinga Part No. | N/A |
| LHA Part No. | N/A |
| Inner Diameter (mm) | 43 |
| PTI Part No. | HF3015GUB |
| Parker Part No. | 927170/927173 |
| Pall Part No. | N/A |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Seal Material | Viton |
| Outer Diameter (in) | 3.11 |
| Inner Diameter (in) | 1.69 |
| Hycon Part No. | H96014003BH |
| O.D. | 3.11 in, 78.87 mm |
| Collapse Burst (mm) | 3002 |
| Gresen Part No. | N/A |
| Length | 4.6 in, 116.8 mm |
| Filter Series | FPK04 |
| Collapse Burst (in) | 207 |
| Outer Diameter (mm) | 78.87 |
| Norman Ultraporis Part No. | N/A |
| Fairey Arlon Part No. | R961Z0403 |
| Series | FPK04 |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 1.59 LB |
| EAN or UPC | 742330018095 |
-
Prop 65


