- 3.11 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Norman Ultraporis Part No. | N/A |
| Vickers Part No. | N/A |
| Pall Part No. | N/A |
| LHA Part No. | N/A |
| Media Type | Synthetic |
| Filter Series | HPK03, FPK04, HPK04 |
| Hycon Part No. | H96018003BH |
| Parker Part No. | 927176 |
| Schrader Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (in) | 207 |
| Inner Diameter (in) | 1.69 |
| Outer Diameter (mm) | 78.87 |
| Gresen Part No. | N/A |
| Length (mm) | 208.9 |
| Dmic Part No. | N/A |
| Fairey Arlon Part No. | R961Z0803 |
| I.D. | 1.69 in, 43 mm |
| Zinga Part No. | N/A |
| Length | 8.22 in, 208.9 mm |
| Inner Diameter (mm) | 43 |
| Seal Material | Viton |
| Outer Diameter (in) | 3.11 |
| PTI Part No. | HF3030GUB |
| Primary Application | PALL HC9601FUP8H |
| Efficiency Beta 1000 | 5 micron |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Moog Part No. | 07160707 |
| Collapse Burst (mm) | 3002 |
| O.D. | 3.11 in, 78.87 mm |
| Length (in) | 8.22 |
| Stauff Part No. | N/A |
| Series | HPK03, FPK04, HPK04 |
| Collapse Burst | 3002.28 psi, 207 bar |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330018101 |
-
Prop 65


