- 3.11 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Gresen Part No. | N/A |
| Moog Part No. | 07160299 |
| Parker Part No. | 927143 |
| Element Description | Hydraulic Cartridge |
| Fairey Arlon Part No. | R961Z1603 |
| LHA Part No. | N/A |
| Media Type | Synthetic |
| Collapse Burst (in) | 207 |
| Outer Diameter (mm) | 78.87 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Length (mm) | 426.5 |
| Schrader Part No. | N/A |
| O.D. | 3.11 in, 78.87 mm |
| Outer Diameter (in) | 3.11 |
| Collapse Burst (mm) | 3002 |
| Vickers Part No. | N/A |
| Stauff Part No. | N/A |
| Inner Diameter (in) | 1.7 |
| Pall Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Filter Series | HPK04 |
| Zinga Part No. | N/A |
| PTI Part No. | HF3060GUB |
| Hycon Part No. | H960116003BH |
| Inner Diameter (mm) | 43.2 |
| Efficiency Beta 1000 | 5 micron |
| Dmic Part No. | N/A |
| Length | 16.79 in, 426.5 mm |
| I.D. | 1.7 in, 43.2 mm |
| Length (in) | 16.79 |
| Seal Material | Viton |
| Series | HPK04 |
| Collapse Burst | 3002.28 psi, 207 bar |
| Style | Cartridge |
| Weight | 4.5 LB |
| EAN or UPC | 742330018125 |
-
Prop 65


