- 1 1/2 SAE 4 Bolt Code 61 Inlet Size
- 1 1/2 SAE 4 Bolt Code 61 Outlet Size
description
- Medium-duty filters can be used in a variety of applications. Most often used in return line applications, these filters are also widely used in charge pressure and control system applications. Kidney loop offline filtration systems can utilize these filters when a high quality element is required. Filter head and element sold separately to match the specific application.
features
- Inline mounting
- Spin-on-style filter element
- Synthetic media
- Cartridge-style element
- 100 psi collapse rating
| Outlet Size | 1 1/2 SAE 4 Bolt Code 61 |
| Length | 11.84 in, 300.74 mm |
| Height (mm) | 159.77 |
| Inlet Size | 1 1/2 SAE 4 Bolt Code 61 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Height (in) | 6.29 |
| Height | 6.29 in, 159.77 mm |
| Length (mm) | 300.74 |
| Filter Series | HMK05/25 |
| Max Flow GPM (Head Only) | 100 |
| Bypass Valve | Yes |
| Series | HMK05/25 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Thread Size | 1 3/4-12 UN |
| Length (in) | 11.84 |
| Filter-to-Head Thread | 1 3/4-12 UN (x2) |
| Weight | 7.7 LB |
| EAN or UPC | 742330018194 |

