- SAE-24 Inlet Size
- SAE-24 Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Length (in) | 12.02 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Thread Size | 1 3/4-12 UN |
| Height (in) | 6.29 |
| Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
| Height (mm) | 159.77 |
| Filter-to-Head Thread | 1 3/4-12 UN (x2) |
| Length (mm) | 305.31 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Length | 12.02 in, 305.31 mm |
| Outlet Size | SAE-24 |
| Inlet Size | SAE-24 |
| Height | 6.29 in, 159.77 mm |
| Series | HMK05/25 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Filter Series | HMK05/25 |
| Weight | 7.9 LB |
| EAN or UPC | 742330018200 |

