- 3.84 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Zinga Part No. | N/A |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| LHA Part No. | TIE25101 |
| Length (in) | 9.02 |
| PTI Part No. | N/A |
| Schrader Part No. | K10 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 3.84 |
| I.D. | 1.61 in, 41 mm |
| Length (mm) | 229 |
| Efficiency Beta 1000 | 23 micron |
| Vickers Part No. | 737822 |
| Fairey Arlon Part No. | N/A |
| Media Type | Cellulose |
| Norman Ultraporis Part No. | N/A |
| Gresen Part No. | N/A |
| Dmic Part No. | N/A |
| Stauff Part No. | N/A |
| Parker Part No. | 925520 |
| Outer Diameter (mm) | 97.5 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (in) | 1.61 |
| Hycon Part No. | HK010P |
| Length | 9.02 in, 229 mm |
| Pall Part No. | N/A |
| Efficiency Beta 2 | 7 micron |
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 41 |
| O.D. | 3.84 in, 97.5 mm |
| Primary Application | SCHROEDER K10 |
| Moog Part No. | N/A |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330018279 |
-
Prop 65


