- 3.11 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Collapse Burst (in) | 207 |
| Filter Series | FPK04, HPK04 |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 3002 |
| Vickers Part No. | N/A |
| Inner Diameter (mm) | 43.2 |
| Inner Diameter (in) | 1.7 |
| Length (mm) | 327.2 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Zinga Part No. | N/A |
| O.D. | 3.11 in, 78.87 mm |
| Outer Diameter (in) | 3.11 |
| Length (in) | 12.88 |
| Outer Diameter (mm) | 78.87 |
| Parker Part No. | 927181 |
| Element Description | Hydraulic Cartridge |
| Length | 12.88 in, 327.2 mm |
| Schrader Part No. | N/A |
| PTI Part No. | HF3050JUB |
| I.D. | 1.7 in, 43.2 mm |
| Seal Material | Viton |
| Dmic Part No. | N/A |
| Pall Part No. | N/A |
| Fairey Arlon Part No. | R961Z1315A |
| Gresen Part No. | N/A |
| Moog Part No. | N/A |
| Stauff Part No. | N/A |
| Hycon Part No. | H960113010BH |
| Norman Ultraporis Part No. | N/A |
| LHA Part No. | N/A |
| Series | FPK04, HPK04 |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 3.5 LB |
| EAN or UPC | 742330018293 |
-
Prop 65


