- 1.99 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Dmic Part No. | N/A |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Pall Part No. | N/A |
| Inner Diameter (mm) | 24.76 |
| Inner Diameter (in) | 0.97 |
| Seal Material | Viton |
| Length | 12.83 in, 325.9 mm |
| Moog Part No. | N/A |
| LHA Part No. | N/A |
| Media Type | Synthetic |
| O.D. | 1.99 in, 50.55 mm |
| Norman Ultraporis Part No. | N/A |
| Collapse Burst (in) | 207 |
| PTI Part No. | N/A |
| Vickers Part No. | N/A |
| Fairey Arlon Part No. | R981Z1315A |
| Efficiency Beta 1000 | 12 micron |
| Length (mm) | 325.9 |
| Schrader Part No. | N/A |
| Hycon Part No. | N/A |
| Outer Diameter (in) | 1.99 |
| Outer Diameter (mm) | 50.55 |
| Stauff Part No. | N/A |
| Length (in) | 12.83 |
| Gresen Part No. | N/A |
| Zinga Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (mm) | 3002 |
| I.D. | 0.97 in, 24.76 mm |
| Parker Part No. | N/A |
| Collapse Burst | 3002.28 psi, 207 bar |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330018347 |
-
Prop 65


