- SAE-20 Inlet Size
- SAE-20 Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Bypass Valve | Yes |
| Length (in) | 5 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Outlet Size | SAE-20 |
| Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
| Filter Series | HMK05/25 |
| Height (in) | 3.79 |
| Filter-to-Head Thread | 1 3/4-12 UN |
| Height (mm) | 96.27 |
| Length (mm) | 127 |
| Height | 3.79 in, 96.27 mm |
| Length | 5 in, 127 mm |
| Series | HMK05/25 |
| Inlet Size | SAE-20 |
| Thread Size | 1 3/4-12 UN |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Weight | 2.1 LB |
| EAN or UPC | 742330018514 |

