- 1 1/4-11 1/2 NPT Inlet Size
- 1 1/4-11 1/2 NPT Outlet Size
| Length (mm) | 127.76 |
| Thread Size | 1 3/4-12 UN |
| Inlet Size | 1 1/4-11 1/2 NPT |
| Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
| Series | HMK05/25 |
| Length (in) | 5.03 |
| Height (in) | 3.79 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Height (mm) | 96.27 |
| Height | 3.79 in, 96.27 mm |
| Length | 5.03 in, 127.76 mm |
| Filter-to-Head Thread | 1 3/4-12 UN |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Outlet Size | 1 1/4-11 1/2 NPT |
| Filter Series | HMK05/25 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Weight | 2.4 LB |
| EAN or UPC | 742330113103 |

