- SAE-12 Inlet Size
- SAE-12 Outlet Size
description
- High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.
features
- Inline mounting
- Cartridge-style element
| Thread Size | 2 3/4-12 UN |
| Family Name | HPK02 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Length (mm) | 105.38 |
| Filter Series | HPK02 |
| Inlet Size | SAE-12 |
| Filter-to-Head Thread | 2 3/4-12 UN |
| Bypass Valve | Yes |
| Height (mm) | 105.41 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Length | 4.15 in, 105.38 mm |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Length (in) | 4.15 |
| Height (in) | 4.15 |
| Series | HPK02 |
| Outlet Size | SAE-12 |
| Height | 4.15 in, 105.41 mm |
| Weight | 4.1 LB |
| EAN or UPC | 742330111314 |

