- SAE-12 Inlet Size
- SAE-12 Outlet Size
description
- High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.
features
- Inline mounting
- Cartridge-style element
| Filter Series | HPK02 |
| Filter-to-Head Thread | 2 3/4-12 UN |
| Family Name | HPK02 Series Engine Cylinder Head Assembly |
| Inlet Size | SAE-12 |
| Height (in) | 4.15 |
| Length (in) | 4.15 |
| Length (mm) | 105.38 |
| Series | HPK02 |
| Thread Size | 2 3/4-12 UN |
| Length | 4.15 in, 105.38 mm |
| Outlet Size | SAE-12 |
| Height | 4.15 in, 105.41 mm |
| Bypass Valve | NO |
| Height (mm) | 105.41 |
| Weight | 3.9 LB |
| EAN or UPC | 742330111307 |

