- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Media Type | Synthetic |
| Gasket OD (mm) | 128 |
| Length | 10.66 in, 270.76 mm |
| O.D. | 5.08 in, 129 mm |
| Outer Diameter (in) | 5.08 |
| Element Description | Hydraulic Spin-On |
| Gasket OD (in) | 5.04 |
| Length (mm) | 270.76 |
| Efficiency Beta 1000 | 4 micron |
| Gasket ID (in) | 4.72 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Gasket ID (mm) | 120 |
| Outer Diameter (mm) | 129 |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120, FPK04 |
| Thread Size | 1 1/2-16 UN |
| Length (in) | 10.66 |
| Style | Spin-On |
| Gasket I.D. | 4.72 in, 120 mm |
| Gasket O.D. | 5.04 in, 128 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120, FPK04 |
| Weight | 1.95 LB |
| EAN or UPC | 742330018576 |

