- 2.9 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Outer Diameter (in) | 2.9 |
| Length (mm) | 187.71 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 28.575 |
| Outer Diameter (mm) | 73.66 |
| Collapse Burst (mm) | 100 |
| Efficiency Beta 1000 | 23 micron |
| Element Description | Hydraulic Cartridge |
| Length | 7.39 in, 187.71 mm |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Length (in) | 7.39 |
| Collapse Burst (in) | 6.9 |
| I.D. | 1.12 in, 28.575 mm |
| O.D. | 2.9 in, 73.66 mm |
| Inner Diameter (in) | 1.12 |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 0.45 LB |
| EAN or UPC | 742330018712 |

