- 3.75 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length | 8.01 in, 203.45 mm |
| Inner Diameter (mm) | 56 |
| PTI Part No. | N/A |
| Stauff Part No. | N/A |
| Inner Diameter (in) | 2.2 |
| Outer Diameter (mm) | 95.2 |
| Collapse Burst (mm) | 200 |
| Norman Ultraporis Part No. | N/A |
| Zinga Part No. | N/A |
| Parker Part No. | 929899/929909 |
| Length (mm) | 203.45 |
| Vickers Part No. | N/A |
| Length (in) | 8.01 |
| Element Description | Hydraulic Cartridge |
| Dmic Part No. | N/A |
| Outer Diameter (in) | 3.75 |
| Schrader Part No. | N/A |
| I.D. | 2.2 in, 56 mm |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (in) | 13.8 |
| Pall Part No. | N/A |
| Media Type | Synthetic |
| Moog Part No. | N/A |
| Hycon Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Gresen Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| LHA Part No. | N/A |
| O.D. | 3.75 in, 95.2 mm |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Weight | 1.5 LB |
| EAN or UPC | 742330018781 |
-
Prop 65


