- 4.87 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length (mm) | 169.16 |
| Outer Diameter (in) | 4.87 |
| Element Description | Hydraulic Spin-On |
| Outer Diameter (mm) | 123.69 |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Thread Size | 1 1/2-16 UN |
| O.D. | 4.87 in, 123.69 mm |
| Length | 6.66 in, 169.16 mm |
| Gasket ID (in) | 4.72 |
| Media Type | Synthetic |
| Gasket OD (in) | 5.04 |
| Length (in) | 6.66 |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket OD (mm) | 128 |
| Gasket ID (mm) | 120 |
| Efficiency Beta 1000 | 13 micron |
| Gasket O.D. | 5.04 in, 128 mm |
| Style | Spin-On |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket I.D. | 4.72 in, 120 mm |
| Weight | 2.9 LB |
| EAN or UPC | 742330018835 |
-
Prop 65


