- 5.04 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| O.D. | 5.04 in, 128 mm |
| Thread Size | 1 1/2-16 UN |
| Media Type | Synthetic |
| Gasket OD (mm) | 128 |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Length (mm) | 270.76 |
| Gasket ID (mm) | 120 |
| Gasket ID (in) | 4.72 |
| Element Description | Hydraulic Spin-On |
| Outer Diameter (mm) | 128 |
| Efficiency Beta 1000 | 13 micron |
| Length (in) | 10.66 |
| Outer Diameter (in) | 5.04 |
| Length | 10.66 in, 270.76 mm |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Gasket OD (in) | 5.04 |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket I.D. | 4.72 in, 120 mm |
| Style | Spin-On |
| Gasket O.D. | 5.04 in, 128 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330018842 |
-
Prop 65


