- 2.63 in Outside Diameter
- 1 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
| O.D. | 2.63 in, 66.8 mm |
| Outer Diameter (mm) | 66.8 |
| Efficiency Beta 2 | 150 micron |
| Length | 5.35 in, 135.89 mm |
| Efficiency Beta | 150 Micron @ Beta 2 |
| Vickers Part No. | OF30810 |
| Length (mm) | 135.89 |
| Length (in) | 5.35 |
| Thread Size | 1 NPT |
| LHA Part No. | SEH-10-1-100 |
| Hycon Part No. | SFE50G125A10 |
| Media Type | Wire Mesh |
| Outer Diameter (in) | 2.63 |
| Style | Strainer |
| Weight | 0.1 LB |
| EAN or UPC | 742330018880 |

