- 3.38 in Outside Diameter
- 1 1/2 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
| Outer Diameter (in) | 3.38 |
| Hycon Part No. | SFE100G125A10 |
| Efficiency Beta 2 | 150 micron |
| Vickers Part No. | OF31210 |
| Thread Size | 1 1/2 NPT |
| Efficiency Beta | 150 Micron @ Beta 2 |
| LHA Part No. | SEH-30-1.1/2-100 |
| Media Type | Wire Mesh |
| Length (in) | 8.01 |
| O.D. | 3.38 in, 85.85 mm |
| Length (mm) | 203.45 |
| Length | 8.01 in, 203.45 mm |
| Outer Diameter (mm) | 85.85 |
| Style | Strainer |
| Weight | 0.9 LB |
| EAN or UPC | 742330018903 |

