- 3.94 in Outside Diameter
- 2 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
| Thread Size | 2 NPT |
| Vickers Part No. | OF31610 |
| Outer Diameter (in) | 3.94 |
| Efficiency Beta 2 | 150 micron |
| Length | 9.85 in, 250.19 mm |
| Length (mm) | 250.19 |
| Media Type | Wire Mesh |
| Hycon Part No. | SFE180G125A10 |
| Efficiency Beta | 150 Micron @ Beta 2 |
| Outer Diameter (mm) | 100 |
| Length (in) | 9.85 |
| O.D. | 3.94 in, 100 mm |
| LHA Part No. | SEH-50-2-100 |
| Style | Strainer |
| Weight | 1.3 LB |
| EAN or UPC | 742330018927 |

