- 3.67 in Outside Diameter
- Full-Flow
- 3/4-16 UN Thread Size
- Spin-On Style
| Efficiency Beta | 30 Micron @ Beta 75 |
| O.D. | 3.67 in, 93.2 mm |
| Length | 5.32 in, 135.1 mm |
| Anti-Drainback Valve | No |
| Efficiency Beta 75 | 30 micron |
| Media Type | Synthetic |
| Bypass Valve Setting LR (BAR) | 0.69 bar |
| Length (mm) | 135.1 |
| Gasket ID (mm) | 62.7 |
| Thread Size | 3/4-16 UN |
| Outer Diameter (mm) | 93.2 |
| Efficiency 99% | 22 micron |
| Gasket OD (mm) | 72.4 |
| Collapse Burst (mm) | 80 |
| Gasket OD (in) | 2.85 |
| Bypass Valve Setting LR (PSI) | 10 psi |
| Efficiency Test Std | ISO 4572 |
| Collapse Burst (in) | 5.5 |
| Length (in) | 5.32 |
| Gasket ID (in) | 2.47 |
| Outer Diameter (in) | 3.67 |
| Type | Full-Flow |
| Gasket O.D. | 2.85 in, 72.4 mm |
| Gasket I.D. | 2.47 in, 62.7 mm |
| Bypass Valve Setting HR | 10.01 psi, 0.69 bar |
| Style | Spin-On |
| Collapse Burst | 79.77 psi, 5.5 bar |
| Bypass Valve | Yes |
| Weight | 1.3 LB |
| EAN or UPC | 742330165447 |

