- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
| Primary Application | CASE/CASE IH 1329214C1 |
| Outer Diameter (mm) | 129 |
| Gasket OD (in) | 5.04 |
| Length (mm) | 271 |
| Gasket ID (in) | 4.72 |
| O.D. | 5.08 in, 129 mm |
| Length (in) | 10.67 |
| Thread Size | 1 1/2-16 UN |
| Length | 10.67 in, 271 mm |
| Gasket ID (mm) | 120 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Gasket OD (mm) | 128 |
| Efficiency Beta 1000 | 11 micron |
| Outer Diameter (in) | 5.08 |
| Gasket I.D. | 4.72 in, 120 mm |
| Gasket O.D. | 5.04 in, 128 mm |
| Weight | 7.2 LB |
| EAN or UPC | 742330018989 |
-
Prop 65


