- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 3.82 |
| Gasket OD (mm) | 70 |
| Gasket ID (in) | 2.48 |
| O.D. | 3.82 in, 97 mm |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Thread Size | 1 3/8-12 UN |
| Efficiency Beta 2 | 7 micron |
| Primary Application | JOHN DEERE AM102723 |
| Gasket OD (in) | 2.76 |
| Media Type | Synthetic |
| Length (in) | 4.47 |
| Length | 4.47 in, 113.54 mm |
| Length (mm) | 113.54 |
| Efficiency Beta 1000 | 23 micron |
| Outer Diameter (mm) | 97 |
| Gasket ID (mm) | 63 |
| Gasket I.D. | 2.48 in, 63 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Style | Spin-On |
| Weight | 0.6 LB |
| EAN or UPC | 742330018996 |

