- 3/4-14 NPT Inlet Size
- 3/4-14 NPT Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Filter Series | HMK04/24 |
| Length | 4.08 in, 103.63 mm |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Filter-to-Head Thread | 1 3/8-12 UN |
| Outlet Size | 3/4-14 NPT |
| Height | 3.38 in, 85.85 mm |
| Height (mm) | 85.85 |
| Inlet Size | 3/4-14 NPT |
| Family Name | HMK04/24 Series Engine Cylinder Head Assembly |
| Height (in) | 3.38 |
| Series | HMK04/24 |
| Bypass Valve | Yes |
| Length (mm) | 103.63 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Length (in) | 4.08 |
| Thread Size | 1 3/8-12 UN |
| Weight | 1.6 LB |
| EAN or UPC | 742330019184 |

