- 2.13 in Outside Diameter
- Cartridge Style
| Collapse Burst | 290.08 psi, 20 bar |
| Efficiency Beta 1000 | 11 micron |
| I.D. | 0.94 in, 24 mm |
| Style | Cartridge |
| O.D. | 2.13 in, 54 mm |
| Length | 4.45 in, 113 mm |
| Media Type | Synteq XP |
| Efficiency Beta 200 | 9 micron |
| Weight | 0.441 LB |
| EAN or UPC | 742330019474 |

