- 3.52 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Inner Diameter (mm) | 41 |
| Efficiency Beta 2 | 17 micron |
| Collapse Burst (mm) | 125 |
| O.D. | 3.52 in, 89.3 mm |
| Gresen Part No. | N/A |
| Inner Diameter (in) | 1.61 |
| Hycon Part No. | N/A |
| Outer Diameter (in) | 3.52 |
| Primary Application | SCHROEDER J25 |
| Stauff Part No. | N/A |
| Length | 9.02 in, 229.1 mm |
| Zinga Part No. | N/A |
| Outer Diameter (mm) | 89.3 |
| PTI Part No. | N/A |
| Vickers Part No. | N/A |
| Moog Part No. | N/A |
| Efficiency Beta | 17 Micron @ Beta 2 |
| Fairey Arlon Part No. | N/A |
| Parker Part No. | 926558 |
| Media Type | Cellulose |
| Length (in) | 9.02 |
| Schrader Part No. | N/A |
| Pall Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Collapse Burst (in) | 8.6 |
| LHA Part No. | N/A |
| I.D. | 1.61 in, 41 mm |
| Dmic Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Length (mm) | 229.1 |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Style | Cartridge |
| Weight | 1.1 LB |
| EAN or UPC | 742330019566 |
-
Prop 65


