- 3.78 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Outer Diameter (in) | 3.78 |
| PTI Part No. | N/A |
| Length (mm) | 229.9 |
| Moog Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Outer Diameter (mm) | 96 |
| Parker Part No. | 924450 |
| I.D. | 1.71 in, 43.4 mm |
| Stauff Part No. | N/A |
| Collapse Burst (mm) | 75 |
| Gresen Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| O.D. | 3.78 in, 96 mm |
| Vickers Part No. | N/A |
| Hycon Part No. | N/A |
| Length | 9.05 in, 229.9 mm |
| Zinga Part No. | N/A |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Pall Part No. | N/A |
| Primary Application | PARKER 924450 |
| Collapse Burst (in) | 5.2 |
| Seal Material | Nitrile |
| Inner Diameter (in) | 1.71 |
| Schrader Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Inner Diameter (mm) | 43.4 |
| Efficiency Beta 1000 | 23 micron |
| LHA Part No. | N/A |
| Length (in) | 9.05 |
| Dmic Part No. | N/A |
| Media Type | Synthetic |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330019597 |

