- 3.68 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Media Type | Cellulose |
| Outer Diameter (mm) | 93.47 |
| Collapse Burst (in) | 5.2 |
| PTI Part No. | N/A |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Stauff Part No. | N/A |
| Zinga Part No. | N/A |
| Hycon Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Vickers Part No. | N/A |
| Efficiency Beta 2 | 7 micron |
| Dmic Part No. | N/A |
| Length (in) | 18.31 |
| Inner Diameter (mm) | 44.45 |
| Moog Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (in) | 1.75 |
| Pall Part No. | N/A |
| Length | 18.31 in, 465.1 mm |
| I.D. | 1.75 in, 44.45 mm |
| Length (mm) | 465.1 |
| LHA Part No. | N/A |
| Fairey Arlon Part No. | RF2H1803A |
| Collapse Burst (mm) | 75 |
| Outer Diameter (in) | 3.68 |
| Gresen Part No. | N/A |
| Parker Part No. | 924792 |
| O.D. | 3.68 in, 93.47 mm |
| Efficiency Beta 1000 | 23 micron |
| Schrader Part No. | N/A |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Style | Cartridge |
| Weight | 2.2 LB |
| EAN or UPC | 742330019641 |

