- HBK04 Filter Series
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Height (mm) | 85.85 |
| Length (mm) | 103.63 |
| Length (in) | 4.08 |
| Height (in) | 3.38 |
| Thread Size | 1 1/4-12 UN |
| Family Name | HBK04 Series Engine Cylinder Head Assembly |
| Filter Series | HBK04 |
| Length | 4.08 in, 103.63 mm |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Filter-to-Head Thread | 1 1/4-12 UN |
| Weight | 1.3 LB |
| EAN or UPC | 742330019672 |

