- 2.44 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Outlet Diameter (mm) | 26 mm |
| Efficiency Beta 1000 | 9 micron |
| PTI Part No. | N/A |
| Outlet Diameter (in) | 1.02 in |
| Hycon Part No. | N/A |
| Length | 5 in, 126.9 mm |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.48 |
| Collapse Burst (mm) | 149 |
| Seal Material | Viton |
| Zinga Part No. | N/A |
| Inner Diameter (mm) | 37.62 |
| Dmic Part No. | N/A |
| Stauff Part No. | N/A |
| Length (mm) | 126.9 |
| Outer Diameter (in) | 2.44 |
| Media Type | Synthetic |
| Parker Part No. | 922622/922623 |
| Length (in) | 5 |
| Vickers Part No. | N/A |
| Collapse Burst (in) | 10.3 |
| Schrader Part No. | N/A |
| Gresen Part No. | N/A |
| Pall Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| I.D. | 1.48 in, 37.62 mm |
| Norman Ultraporis Part No. | N/A |
| LHA Part No. | N/A |
| Outer Diameter (mm) | 62.1 |
| Moog Part No. | N/A |
| O.D. | 2.44 in, 62.1 mm |
| Style | Cartridge |
| Outlet Diameter | 1.02 in, 26 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330019818 |

