- 3.13 in Outside Diameter
- 2-12 UN Thread Size
- Spin-On Style
description
- Medium-pressure filter elements should be selected based on the series of the selected filter head and the micron rating required by the system.
features
- Buna-N seals
- Visual color-coded indicator
- 150 psi element collapse rating
| O.D. | 3.13 in, 79.5 mm |
| Length (mm) | 241.81 |
| Length (in) | 9.52 |
| Gasket OD (in) | 3.13 |
| Thread Size | 2-12 UN |
| Media Type | Synthetic |
| Filter Series | HMK03 |
| Outer Diameter (mm) | 79.5 |
| Gasket OD (mm) | 79.5 |
| Gasket ID (in) | 1.85 |
| Efficiency Beta 1000 | 6 micron |
| Outer Diameter (in) | 3.13 |
| Element Description | Hydraulic Spin-On |
| Length | 9.52 in, 241.81 mm |
| Gasket ID (mm) | 47 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Gasket I.D. | 1.85 in, 47 mm |
| Gasket O.D. | 3.13 in, 79.5 mm |
| Series | HMK03 |
| Style | Spin-On |
| Weight | 1.5 LB |
| EAN or UPC | 742330020012 |
-
Prop 65


