- 3.13 in Outside Diameter
- 2-12 UN Thread Size
- Spin-On Style
description
- These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Thread Size | 2-12 UN |
| Outer Diameter (in) | 3.13 |
| Gasket OD (in) | 3 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 23 micron |
| Gasket OD (mm) | 76.2 |
| Length | 9.52 in, 241.81 mm |
| Gasket ID (in) | 1.85 |
| Gasket ID (mm) | 47 |
| O.D. | 3.13 in, 79.5 mm |
| Length (in) | 9.52 |
| Filter Series | HMK03 |
| Media Type | Synthetic |
| Element Description | Hydraulic Spin-On |
| Outer Diameter (mm) | 79.5 |
| Length (mm) | 241.81 |
| Gasket I.D. | 1.85 in, 47 mm |
| Gasket O.D. | 3 in, 76.2 mm |
| Style | Spin-On |
| Series | HMK03 |
| Weight | 1.1 LB |
| EAN or UPC | 742330020050 |
-
Prop 65


