- SAE-12 Inlet Size
- SAE-12 Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Outlet Size | SAE-12 |
| Height (in) | 4.22 |
| Height | 4.22 in, 107.2 mm |
| Series | HMK03 |
| Filter Series | HMK03 |
| Family Name | HMK03 Series Engine Cylinder Head Assembly |
| Length (mm) | 85.9 |
| Bypass Valve | NO |
| Inlet Size | SAE-12 |
| Length | 3.38 in, 85.9 mm |
| Thread Size | 2-12 UN |
| Length (in) | 3.38 |
| Filter-to-Head Thread | 2-12 UN |
| Height (mm) | 107.2 |
| Weight | 0.6 LB |
| EAN or UPC | 742330020074 |

