- SAE-12 Inlet Size
- SAE-12 Outlet Size
description
- High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.
features
- Inline mounting
- Cartridge-style element
| Length (mm) | 118.11 |
| Outlet Size | SAE-12 |
| Series | HPK03 |
| Filter Series | HPK03 |
| Length (in) | 4.65 |
| Bypass Valve | NO |
| Inlet Size | SAE-12 |
| Height (mm) | 101.1 |
| Length | 4.65 in, 118.11 mm |
| Thread Size | 1 1/2-18 UN |
| Height | 3.98 in, 101.1 mm |
| Family Name | HPK03 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | 1 1/2-18 UN |
| Height (in) | 3.98 |
| Weight | 8.2 LB |
| EAN or UPC | 742330112052 |

