- 2.73 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Fairey Arlon Part No. | N/A |
| Overall Length (in) | 4.49 |
| Overall Length (mm) | 114 |
| Inner Diameter (in) | 1.3 |
| Schrader Part No. | N/A |
| Dmic Part No. | N/A |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Pall Part No. | N/A |
| Outer Diameter (in) | 2.73 |
| Collapse Burst (in) | 207 |
| Moog Part No. | N/A |
| Outer Diameter (mm) | 69.22 |
| Collapse Burst (mm) | 3002 |
| Efficiency Beta 1000 | 12 micron |
| Gresen Part No. | N/A |
| Vickers Part No. | N/A |
| LHA Part No. | N/A |
| PTI Part No. | N/A |
| Stauff Part No. | N/A |
| Zinga Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Media Type | Synthetic |
| O.D. | 2.73 in, 69.22 mm |
| Parker Part No. | N/A |
| Hycon Part No. | 0160D010BH |
| Inner Diameter (mm) | 33.02 |
| Seal Material | Viton |
| Element Description | Hydraulic Cartridge |
| I.D. | 1.3 in, 33.02 mm |
| Overall Length | 4.49 in, 114 mm |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 1.3 LB |
| EAN or UPC | 742330020180 |
-
Prop 65


