- 3.57 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Dmic Part No. | N/A |
| Stauff Part No. | N/A |
| Length (in) | 12.95 |
| Outer Diameter (in) | 3.57 |
| Length (mm) | 329 |
| Seal Material | Viton |
| Efficiency Beta | 14 Micron @ Beta 1000 |
| Primary Application | HYDAC/HYCON 0660D010BHHC |
| Pall Part No. | N/A |
| I.D. | 1.9 in, 48.2 mm |
| Schrader Part No. | N/A |
| Collapse Burst (mm) | 3047 |
| Fairey Arlon Part No. | N/A |
| Length | 12.95 in, 329 mm |
| Hycon Part No. | 0660D010BH |
| Moog Part No. | N/A |
| Zinga Part No. | N/A |
| Outer Diameter (mm) | 90.7 |
| Inner Diameter (in) | 1.9 |
| Media Type | Synthetic |
| LHA Part No. | N/A |
| PTI Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| O.D. | 3.57 in, 90.7 mm |
| Gresen Part No. | N/A |
| Inner Diameter (mm) | 48.2 |
| Parker Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Collapse Burst (in) | 210.1 |
| Vickers Part No. | N/A |
| Efficiency Beta 1000 | 14 micron |
| Collapse Burst | 3047.24 psi, 210.1 bar |
| Style | Cartridge |
| Bypass Valve | NO |
| Weight | 3.7 LB |
| EAN or UPC | 742330020241 |
-
Prop 65


