- 1.38 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Dmic Part No. | N/A |
| Outer Diameter (in) | 1.38 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| O.D. | 1.38 in, 35 mm |
| Moog Part No. | N/A |
| Inner Diameter (mm) | 12 |
| Media Type | Synthetic |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 35 |
| Stauff Part No. | N/A |
| Collapse Burst (in) | 10.3 |
| LHA Part No. | N/A |
| PTI Part No. | N/A |
| Parker Part No. | N/A |
| Inner Diameter (in) | 0.47 |
| Norman Ultraporis Part No. | N/A |
| Schrader Part No. | N/A |
| Length | 3.67 in, 93.2 mm |
| Length (in) | 3.67 |
| I.D. | 0.47 in, 12 mm |
| Pall Part No. | N/A |
| Gresen Part No. | N/A |
| Length (mm) | 93.2 |
| Efficiency Beta 1000 | 12 micron |
| Hycon Part No. | 0030D010BN |
| Zinga Part No. | N/A |
| Vickers Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.1 LB |
| EAN or UPC | 742330020265 |

