- 1.51 in Inside Diameter
- 3.38 in Outside Diameter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Element Description | Hydraulic Cartridge |
| Stauff Part No. | N/A |
| Media Brand | Synteq XP™ |
| LHA Part No. | N/A |
| O.D. | 3.38 in, 85.9 mm |
| Collapse Burst (in) | 10.3 |
| Length (in) | 8.25 |
| Hycon Part No. | N/A |
| Outer Diameter (in) | 3.38 |
| Inner Diameter (mm) | 38.4 |
| Fairey Arlon Part No. | N/A |
| Efficiency Beta 1000 | 7 micron |
| Parker Part No. | 932266 |
| Media Type | Synteq XP |
| Moog Part No. | N/A |
| I.D. | 1.51 in, 38.4 mm |
| Pall Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Length (mm) | 209.6 |
| Gresen Part No. | N/A |
| Length | 8.25 in, 209.6 mm |
| Zinga Part No. | N/A |
| Outer Diameter (mm) | 85.9 |
| PTI Part No. | N/A |
| Schrader Part No. | N/A |
| Inner Diameter (in) | 1.51 |
| Dmic Part No. | N/A |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Vickers Part No. | N/A |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 0.8 LB |
| EAN or UPC | 742330020463 |

