- 8.7 in Overall Length
| Indicator Style | B - 2-Wire w/Cannon Connector, Normally Open |
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| By-Pass Pressure | 25 psi |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Overall Length | 8.7 in, 221 mm |
| Connector Style | 2-Wire Cannon |
| Style | Electrical |
| Bypass Valve | Yes |
| Contact Type | Open |
| Electrical Type | DC |
| Indicator Actuation | 25 psid |
| Series | HBK05, HMK03, HMK04/24, HMK05/25 |
| Weight | 0.1 LB |
| EAN or UPC | 742330020739 |
-
Prop 65


