- 3.68 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| I.D. | 1.75 in, 44.45 mm |
| PTI Part No. | N/A |
| Gresen Part No. | N/A |
| Outer Diameter (in) | 3.68 |
| Efficiency Beta | 75 Micron @ Beta 2 |
| O.D. | 3.68 in, 93.47 mm |
| Efficiency Beta 2 | 75 micron |
| LHA Part No. | N/A |
| Moog Part No. | N/A |
| Length (in) | 9 |
| Length (mm) | 228.6 |
| Parker Part No. | 924456 |
| Stauff Part No. | N/A |
| Outer Diameter (mm) | 93.47 |
| Collapse Burst (in) | 5.2 |
| Schrader Part No. | N/A |
| Inner Diameter (in) | 1.75 |
| Zinga Part No. | N/A |
| Vickers Part No. | N/A |
| Media Type | Wire Mesh |
| Collapse Burst (mm) | 75 |
| Inner Diameter (mm) | 44.45 |
| Pall Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Dmic Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Length | 9 in, 228.6 mm |
| Norman Ultraporis Part No. | N/A |
| Hycon Part No. | N/A |
| Style | Cartridge |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330021200 |
-
Prop 65


