- 2.83 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Element Description | Hydraulic Cartridge |
| Parker Part No. | 922972 |
| Inner Diameter (mm) | 62 |
| Fairey Arlon Part No. | N/A |
| PTI Part No. | N/A |
| Length | 6.5 in, 165 mm |
| Moog Part No. | N/A |
| Inner Diameter (in) | 2.44 |
| Schrader Part No. | N/A |
| Stauff Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Collapse Burst (in) | 5.2 |
| Outer Diameter (mm) | 72 |
| O.D. | 2.83 in, 72 mm |
| Efficiency Beta 2 | 150 micron |
| Dmic Part No. | N/A |
| I.D. | 2.44 in, 62 mm |
| Hycon Part No. | N/A |
| Media Type | Wire Mesh |
| Gresen Part No. | N/A |
| Zinga Part No. | N/A |
| Outer Diameter (in) | 2.83 |
| Efficiency Beta | 150 Micron @ Beta 2 |
| Length (mm) | 165 |
| Pall Part No. | N/A |
| LHA Part No. | N/A |
| Length (in) | 6.5 |
| Collapse Burst (mm) | 75 |
| Vickers Part No. | N/A |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 742330021255 |

