- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Media Type | Synthetic |
| Gasket OD (mm) | 70 |
| Efficiency Beta 1000 | 23 micron |
| Length | 9.46 in, 240.28 mm |
| Outer Diameter (in) | 3.82 |
| Gasket ID (mm) | 63 |
| Primary Application | KAWASAKI 3098170080 |
| Gasket OD (in) | 2.76 |
| Length (in) | 9.46 |
| Thread Size | 1 3/8-12 UN |
| O.D. | 3.82 in, 97 mm |
| Outer Diameter (mm) | 97 |
| Gasket ID (in) | 2.48 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Length (mm) | 240.28 |
| Style | Spin-On |
| Gasket I.D. | 2.48 in, 63 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Weight | 3.1 LB |
| EAN or UPC | 742330021354 |

