- 2.69 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Media type: Synteq® #1
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
| Outer Diameter (in) | 2.69 |
| Inner Diameter (in) | 1.08 |
| Efficiency Beta 1000 | 7 micron |
| Media Type | Synthetic |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (mm) | 27.43 |
| Length | 9.31 in, 236.47 mm |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Length (in) | 9.31 |
| Length (mm) | 236.47 |
| Primary Application | SCHROEDER CC3 |
| Outer Diameter (mm) | 68.33 |
| I.D. | 1.08 in, 27.43 mm |
| O.D. | 2.69 in, 68.33 mm |
| Collapse Burst (in) | 10.3 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.0 LB |
| EAN or UPC | 742330021415 |

