- Heater Hose
| Material | Silicone |
| Length | 300 in, 7620 mm |
| O.D. | 0.94 in, 24 mm |
| I.D. | 0.63 in, 16 mm |
| Weight | 5.55 LB |
| EAN or UPC | 742330021477 |
| Material | Silicone |
| Length | 300 in, 7620 mm |
| O.D. | 0.94 in, 24 mm |
| I.D. | 0.63 in, 16 mm |
| Weight | 5.55 LB |
| EAN or UPC | 742330021477 |