- Coolant Hose
| Outer Diameter (mm) | 48 |
| Length (in) | 35.98 |
| Length (mm) | 914 |
| O.D. | 1.89 in, 48 mm |
| Length | 35.98 in, 914 mm |
| Style | 3-Ply |
| Inner Diameter (in) | 1.26 |
| Outer Diameter (in) | 1.89 |
| Inner Diameter (mm) | 32 |
| I.D. | 1.26 in, 32 mm |
| Weight | 0.85 LB |
| EAN or UPC | 742330021569 |

