- Coolant Hose
| Length (mm) | 914 |
| O.D. | 1.69 in, 43 mm |
| Style | 3-Ply |
| Outer Diameter (mm) | 43 |
| Inner Diameter (mm) | 35 |
| Outer Diameter (in) | 1.69 |
| Inner Diameter (in) | 1.38 |
| Length | 35.98 in, 914 mm |
| I.D. | 1.38 in, 35 mm |
| Length (in) | 35.98 |
| Weight | 1.3 LB |
| EAN or UPC | 742330021576 |

