- Coolant Hose
| Style | 3-Ply |
| Length (mm) | 914 |
| Outer Diameter (in) | 2.09 |
| O.D. | 2.09 in, 53 mm |
| Inner Diameter (in) | 1.73 |
| Inner Diameter (mm) | 44 |
| Length (in) | 35.98 |
| I.D. | 1.73 in, 44 mm |
| Outer Diameter (mm) | 53 |
| Length | 35.98 in, 914 mm |
| Weight | 0.95 LB |
| EAN or UPC | 742330021606 |

